Shop All Toilet Paper
Scott
Jumbo, Continuous Sheets, White, 4 PK
Mfr # 3148
Zoro # G9757659
product price: $41.15
/pk 4, $10.29/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Compatible Mfg. Model Number Mfr. No. 09508, 09551, 09507
- Roll Length 1000 ft
- Number of Sheets Continuous
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 3148
- Zoro # G9757659
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3.55 in x 1000 ft |
Sheet Width | 3.55" |
Roll Diameter | 9" |
Details
Item | Toilet Paper |
Toilet Paper Type | Jumbo |
Compatible Mfg. Model Number | Mfr. No. 09508, 09551, 09507 |
Number of Sheets | Continuous |
Color | White |
Green Environmental Attribute | Forest Stewardship Council (FSC); Ecologo Certified |
Standards | EcoLogo Certified |
Features | 9" Diameter, Convenience Pack |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
JRT Jumbo Roll Bathroom Tissue,2P,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blu, PK12 (36868EC14)
- RJ SCHINNER CO 12Pk Jumb Bath Tissue (JT 129100)
- POLAR PLASTICS Construction Film, 16x100, 4Mil, Clear (C164)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 4 in. (10183)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- SCOTT Toilet Paper 36 Rolls 1000 sheet 1000 ft. (04007)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- COMMERCIAL 2-Ply White Toilet Paper Roll (57102)
- Scott Toilet Paper