Shop All Paper Towels
Scott
Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK
Mfr # TTWATRT6
Zoro # G8486154
product price: $149.99
/pk 6, $25.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # TTWATRT6
- Zoro # G8486154
- UPC # 848109059785
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Description
Plus White Hard Roll Towels,8x60,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- BOARDWALK Scrub Brush, White Polypropylene Fill, 6" Long, White (BWKFSCBWH)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- SCOTCH-BRITE PROFESSIONAL Quick Clean Griddle Liquid, 1 qt Bottle, PK4 (701)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- SCOTT Essential Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1840)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- SCOTT Paper Towels 128 sheet 1 ply 1 pk (41482)
- SCOTT Scott Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (1510)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- BRAWNY Brawny Paper Towels, White, 12 PK (44192)
- Scott Paper Towels