Shop All Hand Sanitizers
Scott
Foam Hand Sanitizer, Pump Bottle, 1 L
Mfr # 12977
Zoro # G410758727
product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Fragrance Fragrance Free
- Hygiene Properties Alcohol Free, Dye Free
- Requires Dispenser Yes
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 12977
- Zoro # G410758727
- UPC # 10036000129776
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Container Size | 1,000 mL |
Details
Item | Hand Sanitizer |
Formula | Benzalkonium Chloride |
Fragrance | Fragrance Free |
Hygiene Properties | Alcohol Free, Dye Free |
Requires Dispenser | Yes |
Color | Clear |
Product Type | Hand Sanitizer |
Form | Foam |
Application | Healthcare |
Manufacturer Dispenser Part Number | 92144, 92145 |
Standards | TSCA |
Alcohol Content | 0 % |
Features | Manual Refills, Non-Drying, Non-Flammable |
Container Type | Cartridge |
Series | None |
Number of Pumps Included | 1 |
NSF Rating | Not Rated |
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Dye Free, Requires Dispenser Yes, Series None, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number 92144, 92145, Color Clear, Product Type Hand Sanitizer, Standards TSCA, Grainger Dispenser Part Number 170K65, 506L20, Application Healthcare, Alcohol Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- MEDIQUE PRODUCTS Medi-First® Burn Spray Pump Bottle, 2 Oz., 22502 (22502)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- BSC PREFERRED PURELL Hand Sanitizer - 8 oz., 12PK (S-13807)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- Scott Hand Sanitizers