Shop All Hand Soap & Lotion Dispensers
Scott
Essential Manual Skin Care Dispenser, 1000 mL, 5"x5.25"x8.38", White
Mfr # 92144
Zoro # G4582110
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 8.38"
- Width 5"
- Depth 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 92144
- Zoro # G4582110
- UPC # 36000921441
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8.38" |
Width | 5" |
Depth | 5.25" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
For Use With | Scott® 91552, 91552CT, 91556, 91565, 91565CT, 91560, 12977, 91554, 91554CT |
Capacity | 1,000 mL |
Type | For Liquids |
Dispenser Product Grouping | For Liquids |
Mounting | Wall |
Weight | 1.25 lbs |
Description
Scott® Essential Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 3 PK (30208PK)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP99)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- SCOTT CASSETTE SKIN CARE DISPENSER, WHITE, 5X8.375X5.25 IN., 1,000ML (92144)
- SCOTT Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White (32499)
- SCOTT Scott Soap Dispenser (92145)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Width: 5 3/16 in (SUN1LDS)
- USS PURELL, CS6 Hand Sanitizer Dispenser, 1200 mL, Graphite (652401)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- Scott Hand Soap & Lotion Dispensers