Shop All Paper Towel Dispensers
Scott
Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black
Mfr # 46253
Zoro # G7569450
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material ABS Plastic
- Color Black
- Dispenser Capacity 950 ft Roll
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 46253
- Zoro # G7569450
- UPC # 10036000462538
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 11" |
Dispenser Height | 16.94 in |
Width | 13.06 in |
Height | 16.94" |
Dispenser Depth | 11 in |
For Roll Size | 1.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | ABS Plastic |
Color | Black |
Dispenser Capacity | 950 ft Roll |
For Use With | Kimberly-Clark Professional* 02001, 54038 |
Warranty | Lifetime Guarantee |
Capacity | 950 ft Roll |
Weight | 7.85 lbs |
Type | Roll Towel Dispenser |
Finish | Stainless Steel |
Dispenser Color | Black |
Compatible Mfg. Model Number | 02001, 54038 |
ADA Compliance | Yes |
Standards | ADA Compliant |
Description
Scott® Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Dispenser, White (1047824)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- HTH HTH 8396657 1 lbs Ultimate Granule Shock - Pack of 15 (8396657)
- FIRST AID ONLY Germicidal Spray (M920)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- Scott Paper Towel Dispensers