Shop All Paper Towels
Scott
Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK
Mfr # 50606
Zoro # G4059560
product price: $83.19
/pk 6, $13.87/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Essential
- Sheet Width 8 in
- Sheet Size 8 in x 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 50606
- Zoro # G4059560
- UPC # 10036000506065
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 600 ft |
Roll Length | 600 ft |
Core Dia. | 1.75" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Essential |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Uses Dispenser | Kimberly-Clark Professional 09803 |
Application | General Purpose |
Features | 1.75" Core |
Standards | EPA/CPG Compliant |
Dirt Types | Liquid; Soil |
Scent | Unscented |
Description
Scott® Essential Plus Hard Roll Towels 8" x 600 ft, 1 3/4" Core dia, White, 6 Rolls/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- INTEPLAST GROUP High Density Commercial Can Liners 17x18 6 Mic - Natural (IBS EC171806N)
- GOJO Wet Towels, Citrus, 12 inL, 10.5 inW (6398-02)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Paper Towels 1 ply 12 pk (02068)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- Scott Paper Towels