Shop All Paper Towels
Scott
Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK
Mfr # 1000
Zoro # G4059262
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Essential
- Sheet Width 8 in
- Sheet Size 8 in x 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 1000
- Zoro # G4059262
- UPC # 10036000010005
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 1000 ft |
Roll Length | 1000 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Essential |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Green Environmental Attribute | 0.4 |
Recycled Content | 0.4 |
Application | Restroom |
Features | Absorbent, Soft, Nonperforated |
Scent | Unscented |
Dirt Types | Dust; Liquid |
Standards | EPA/CPG Compliant |
Description
Scott® Essential High Capacity Hard Roll Towel, 1.5" Core 8 x 1000ft, White,12 Rolls/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Lavender & Shea Butter Scent Liquid Hand Soap 11.25 oz (US07058A)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (01005)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- PACIFIC BLUE SELECT Paper Towels, 2 Ply, White, 12 PK (GPC28000)
- Scott Paper Towels