Shop All Toilet Paper Dispensers & Holders
Scott
Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black
Mfr # 09608
Zoro # G4068992
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- For Max. Roll Dia. 9.38"
- For Use With Kimberly-Clark Professional* 07006, 07005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 09608
- Zoro # G4068992
- UPC # 36000096088
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9.38" |
Height | 11" |
Width | 20" |
Depth | 6" |
Dispenser Height | 1.9 in |
Dispenser Width | 6.772 in |
Dispenser Depth | 1.85 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
For Use With | Kimberly-Clark Professional* 07006, 07005 |
Capacity | Holds Two 9.38" Jumbo Rolls |
Compatible Mfg. Model Number | 07006, 07005 |
Description
Scott® Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20 x 6 x 11, Black
- •Holds two 9 3/8" x 3 4/5" jumbo rollsmore than the equivalent length of 12 standard rolls.
- •Low-maintenance design is perfect solution for high-traffic areas.
- •Sliding door prevents using one roll until other is depleted.
- •Translucent exterior helps determine when refills are needed.
- •Features built-in Microban antimicrobial product protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fabric Cleaner Plus (SW508-1)
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- BIG ASS BRICK SOAP BAR SOAP FRESH MINT 10OZ (03WHITE1)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- Scott Toilet Paper Dispensers & Holders