Shop All Toilet Paper Dispensers & Holders
Scott
Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black
Mfr # 9602
Zoro # G4074224
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- For Max. Roll Dia. 3.75"
- Capacity Holds One Coreless Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 9602
- Zoro # G4074224
- UPC # 36000096026
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 3.75" |
Width | 14.25" |
Height | 9.75" |
Depth | 6" |
Dispenser Height | 5.6 in |
Dispenser Depth | 2.19 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds One Coreless Roll |
For Use With | Kimberly-Clark Professional* 07006, 07005 |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
Features | For Business—Packaged for commercial use. |
Description
Scott® Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White (09603)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- Scott Toilet Paper Dispensers & Holders