Shop All Air Freshener Refills
Scott
Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6
Mfr # 91072
Zoro # G501962910
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Size 48 mL
- Weight 1.75 lbs
- Color Clear
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 91072
- Zoro # G501962910
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 48 mL |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Ocean |
Refill Type | Cartridge |
Weight | 1.75 lbs |
Color | Clear |
Application | Automatic Odor Control |
Cleaner Form | Liquid |
Net Weight | 1.75 lbs |
Description
Maintaining a clean, fresh-smelling restroom is essential to your facility’s quality image. The Continuous Air Freshener System from Scott® makes that easy.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- DENDESIGNS C-Fold-Multifold Towel Dispenser- 11-.50in.4-.13in.x6-.75in.- Clear (DE127168)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- SCOTT Essential Continuous Air Freshener Refill, Citrus, 48mL Cartridge, PK6 (91067)
- SCOTT Mango Automatic/Continuous Release Plug-In Air Freshener Refill **1 REFILL** (12373)
- SCOTT Air Freshener, Mango, 2-3/10"Wx2-3/10"Lx4-2/5"H White, PK 6 (KCC12373)
- SCOTT Essential Continuous Air Freshener Refill, Summer Fresh, 48 mL Cartridge, PK6, 6PK (12370)
- F MATIC Venti 4 oz Fragrance Oil Refill, Calming Lavender, 4PK (PM950)
- TIMEMIST Air Freshener Refill, Dutch Apple Sp, PK12 (1042818)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- Scott Air Freshener Refills