Shop All Hand Soap & Lotion Dispensers
Scott
Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White
Mfr # 32499
Zoro # G6077484
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Mounting Type Wall
- Height 11.7"
- Width 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 32499
- Zoro # G6077484
- UPC # 36000324990
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.7" |
Width | 7.3" |
Depth | 4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
Type | For Foam |
Mounting | Wall |
Dispenser Product Grouping | For Foam |
For Use With | Scott® 91592, 91592EA, 91594, 91595, 91591, 12979, 34643; Kimberly-Clark Professional* 11430 (Floor Stand) |
Capacity | 1,200 mL |
Weight | 4.4 lbs |
Description
Scott® Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757788YEL)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- SCOTT CASSETTE SKIN CARE DISPENSER, WHITE, 5X8.375X5.25 IN., 1,000ML (92144)
- SCOTT Essential Manual Skin Care Dispenser, 1000 mL, 5"x5.25"x8.38", White (92144)
- TOLCO Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230210)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- X3 Hand Sanitizer Dispenser, 1000mL, Clear (10085)
- SC JOHNSON PROFESSIONAL Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK (HVY2LDB)
- Scott Hand Soap & Lotion Dispensers