Shop All Paper Towel Dispensers
Scott
Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White
Mfr # 48858
Zoro # G4059332
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Dispenser Material Plastic
- Color White
- Dispenser Capacity 950 ft Roll
- Width 12.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 48858
- Zoro # G4059332
- UPC # 10036000488583
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 12.7 in |
Dispenser Height | 15.76 in |
Depth | 9.57" |
Height | 15.76" |
Dispenser Depth | 9.57 in |
For Roll Size | 1.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | 950 ft Roll |
For Use With | Kimberly-Clark Professional* 02001, 54038 |
Dispenser Color | White |
Capacity | 950 ft Roll |
Type | Hardwound Roll Towel Dispenser |
Includes | (4) Batteries |
Weight | 8 lbs |
Compatible Mfg. Model Number | 02001, 54038 |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
Description
Scott® Essential Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREWAX SEALER WAX LIQUID 32 OZ (887135027)
- ROADPRO Large Microfiber Towel (RPCS01)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- TOUGH GUY 5 in Strip Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, White, Cellulose/Polyester (13D098)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- Scott Paper Towel Dispensers