Shop All Paper Towel Dispensers
Scott
Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black
Mfr # 48860
Zoro # G4056821
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity 950 ft Roll
- Dispenser Depth 9.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 48860
- Zoro # G4056821
- UPC # 10036000488606
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 9.57 in |
Dispenser Height | 30.906 in |
Height | 15.76" |
Width | 12.7 in |
Depth | 9.57" |
For Roll Size | 1.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | 950 ft Roll |
For Use With | Kimberly-Clark Professional* 02001, 54038 |
Dispenser Color | Black |
Type | Hardwound Roll Towel Dispenser |
Includes | (4) Batteries |
Capacity | 950 ft Roll |
Finish | Stainless Steel |
Weight | 8 lbs |
Compatible Mfg. Model Number | 02001, 54038 |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
Description
Scott® Essential Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- BONA 9 in L Flat Applicator Pad, Cut-End, White, Foam, PK12 (AT0001550)
- DEWALT Wet/Dry Vacuum, 16 gal., 6.5 HP, Poly, 2-1/2" Hose Dia., Disposable (DXV16PA)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- Scott Paper Towel Dispensers