Shop All Disposable Napkins
Scott
Disp Din Nap, 6 in x , 6 in , PK6000
Mfr # KCC 98730
Zoro # G609824301
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/8 Fold
- Napkin Pattern Plain
- Napkin Style Dinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # KCC 98730
- Zoro # G609824301
- UPC # 10036000987307
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Unfolded Napkin Length | 17 in |
Unfolded Napkin L x W | 17 in x 12 in |
Folded Napkin Length | 6 in |
Folded Napkin Dimensions LxW | 6 in x 6 in |
Length | 17" |
Folded Napkin Dimensions | 6 in x 6 in |
Width | 12" |
Folded Napkin Width | 6 in |
Unfolded Napkin Width | 12 in |
Unfolded Napkin Size | 12 in x 17 in |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 6 in x 6 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 250, Packs per Case 24, Ply 1, Product Series No Series, Recyclable Yes, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser SJMH4005TBK, Folded Napkin Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Mix Cheesecake 4lbs Bags, PK6 (10043000826208)
- ANETSBERGER BROS Thermostat Rx, 3/8 X 5, 36 (60125401)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- HAPCO-ELMAR KCH200BLK-Finishing Touches 4 Pod Holder and Amenity Tray, Black, PK 6 (KCH200BLK)
- SCOTT Napkin, 1/8Fld Dinner, 15x17, PK3000 (KCC 98200)
- SCOTT Full Fold Dispenser Napkins, 1-Ply, 13 x 12, White, PK6000 (98740)
- SCOTT MegaCartridge Napkins, 1-Ply, 8 2/5 x 6 1/2, White, PK5250, 5250PK (98908)
- SCOTT Napkin, Tl-Fld Disp, 7x15.5, PK10000 (KCC 98710)
- NCAA 6.5" Indiana University Napkins PK240, 240PK (669924)
- CREATIVE CONVERTING 58191B Sunkissed Orange 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4OR)
- TOUCH OF COLOR Burgundy Napkins 3 ply, 6.5", 500PK (583122B)
- Scott Disposable Napkins