Shop All Paper Towel Dispensers
Scott
Control Slimroll Manual Towel Dispenser, 12.63 x 10.2 x 16.13, White
Mfr # 47071
Zoro # G4057993
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Slimroll
- Dispenser Material Plastic
- Color White
- Automatic/Manual Manual
- Dispenser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 47071
- Zoro # G4057993
- UPC # 10036000470717
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 10.2" |
Dispenser Height | 12.6 in |
Width | 12.63 in |
Dispenser Depth | 10.2 in |
Height | 16.13" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Slimroll |
Dispenser Material | Plastic |
Color | White |
Automatic/Manual | Manual |
Dispenser Color | White |
For Use With | Scott® 47032 |
Type | Slimroll Towel Dispenser |
Weight | 5 lbs |
Compatible Mfg. Model Number | 47032 |
Standards | Meets ADA Standard 28 CFR, Part 36, Local Rules May Vary |
Description
Scott® Control Slimroll Manual Towel Dispenser, 12.63 x 10.2 x 16.13, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Softer Bristle Scrub Brush 5" Round with Power Drill Attachment (CH-Wht-5inch)
- DIVERSEY Towels & Wipes, Colorless, 60 Wipes, 12 PK (100850922)
- SCOTT Natural Hard Roll Paper Towels 800 ft./Roll, , 9,600 ft./Case, 12PK (04142)
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head (4KNC1)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SOLARIS PAPER 43513 PEC White Multifold Towel, 4000PK (43513 (PEC))
- Scott Paper Towel Dispensers