Shop All Paper Towel Dispensers
Scott
Control Slimroll Manual Towel Dispenser, 12.63 x 10.2 x 16.13, Black
Mfr # 47089
Zoro # G4058440
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Slimroll
- Dispenser Material Plastic
- Color Black
- Automatic/Manual Manual
- Dispenser Depth 10.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 47089
- Zoro # G4058440
- UPC # 10036000470892
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 10.2 in |
Width | 12.63 in |
Height | 16.13" |
Dispenser Height | 18.583 in |
Depth | 10.2" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Slimroll |
Dispenser Material | Plastic |
Color | Black |
Automatic/Manual | Manual |
Type | Slimroll Towel Dispenser |
For Use With | Scott® 47032 |
Dispenser Color | Black |
Weight | 5 lbs |
Compatible Mfg. Model Number | 47032 |
Standards | Meets ADA Standard 28 CFR, Part 36, Local Rules May Vary |
Description
Scott® Control Slimroll Manual Towel Dispenser, 12.63 x 10.2 x 16.13, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box (31973)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1228905 (GSQ1210BT)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- Scott Paper Towel Dispensers