Shop All Paper Towel Dispensers
This Product is Discontinued
Scott
Control Slimroll Electronic Towel Dispenser, 12w x 7d x 12h, Black (Discontinued)
Mfr # 47260
Zoro # G4059445
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity 580 ft
- Type Roll Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 47260
- Zoro # G4059445
- UPC # 10036000472605
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 12" |
Dispenser Depth | 7 in |
Width | 12 in |
Dispenser Height | 12 in |
Depth | 7" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | 580 ft |
Type | Roll Towel Dispenser |
Dispenser Color | Black |
Capacity | 580 ft |
For Use With | ScottĀ® 47032 |
Includes | Batteries |
Weight | 6 lbs |
Compatible Mfg. Model Number | 47032 |
Description
ScottĀ® Control Slimroll Electronic Towel Dispenser, 12w x 7d x 12h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.