Shop All Paper Towel Dispensers
Scott
Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White
Mfr # 34830
Zoro # G4059454
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Plastic
- Color Silver
- Dispenser Capacity 225 Towels
- Dispenser Height 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 34830
- Zoro # G4059454
- UPC # 36000348309
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 13.75 in |
Height | 13.75" |
Depth | 2.88" |
Width | 9.88 in |
Dispenser Depth | 2.88 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Plastic |
Color | Silver |
Dispenser Capacity | 225 Towels |
Capacity | 225 Towels |
Type | Folded Towel Dispenser |
For Use With | Kimberly-Clark Professional* 04442 |
Dispenser Color | White |
Weight | 3 lbs |
Compatible Mfg. Model Number | 4442 |
Description
Scott® Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch Assembly (31UK69)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- Scott Paper Towel Dispensers