Shop All Toilet Paper
Scott
Control, Interfold, 250 Sheets, White, 36 PK
Mfr # 48280
Zoro # G4073734
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Interfold
- Product Series Control
- Roll Length 4.5"
- Number of Sheets 250
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 48280
- Zoro # G4073734
- UPC # 10036000482802
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4.5" |
Sheet Size | 4.5 in x 8.3 in |
Sheet Width | 8.3" |
Details
Item | Toilet Paper |
Toilet Paper Type | Interfold |
Product Series | Control |
Number of Sheets | 250 |
Color | White |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Scott® Control Hygienic Bath Tissue, Septic Safe, 2-Ply, White, 250/Pack, 36 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Original Disinfectant Spray, 19 fl oz (0.6 quart) Original, Clear, 12 PK (RAC04650CT)
- LIBMAN COMMERCIAL Short Handle Grill Brush, Brass White, 6PK (69)
- THEOCHEM LABORATORIES Orange Plus 1 Gal. Multi-Purpose Cleaner (103550-99990-7G)
- 3M Heavy Duty Degreaser Concentrate, 1 Gal Jug, Liquid, Clear Green (34782)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- SCOTT Coreless, 1000 Sheets, White, 36 PK (TTCL2BT)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- SCOTT 2-Ply White Individually Wrapped Standard Rolls Bulk Toilet Paper , 550-Sheets/Roll, 80PK (04460)
- KIMBERLY-CLARK PROFESSIONAL 12PK Scott Bath Tissue (47618)
- Scott Toilet Paper