Shop All Paper Towels
Scott
Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK
Mfr # TT2CPS
Zoro # G6596110
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Sheet Width 8 in
- Sheet Size 8 in x 15 in
- Number of Sheets 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # TT2CPS
- Zoro # G6596110
- UPC # 10036000010104
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 15 in |
Package Size | 4 |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Number of Sheets | 500 |
Ply | 2 |
Compatible Mfg. Model Number | TTD118 |
Description
Paper Towell,2-Ply Center Pull,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- DAWN 38 oz Bottle Liquid Dish Soap, Ready to Use, Unscented, 8 PK (45112)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- Scott Paper Towels