Shop All Toilet Paper
Scott
Bathroom Tissue, White, 80 PK
Mfr # KCC13217
Zoro # G001845836
original price:
$90.55
19% off
new price: $72.45
/pk 80, $0.91/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Color White
- Features Strong; Absorbent; Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC13217
- Zoro # G001845836
- Country of Origin United States
- Category Toilet Paper
Details
Item | Professional 100% Recycled Fiber Standard Roll Toilet Paper with Elevated Design |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Features | Strong; Absorbent; Eco-friendly |
Description
Standard roll bathroom tissue provides the ideal blend of quality, value, and reliability for homelike comfort at your business. This two-ply bathroom tissue is individually wrapped for enhanced hygiene. It is EcoLogo and FSC certified, and meets EPA guidelines for minimum post-consumer waste content so you know you're making a sustainable choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- HOOVER COMMERCIAL Standard, 10 PK (AH10159)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- SCOTT Scott Bathroom Tissue White 1000 Fsc Mix Sgsna-Coc-005460, PK48 (10183)
- SCOTT Jumbo, Continuous Sheets, White, 4 PK (3148)
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- SCOTT Tissue, Bathroom, , Jrt 12PK (KCC07005)
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- Scott Toilet Paper