Shop All Toilet Paper
Scott
Bathroom Tissue, White, 36 PK
Mfr # KCC48280
Zoro # G901846049
product price: $68.75
/pk 36, $1.91/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Sheet Size 4.50" x 8.30"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC48280
- Zoro # G901846049
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.50" x 8.30" |
Details
Item | Hygienic High-Capacity Folded Tissue |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Description
Extra-soft bathroom tissue helps deliver unmatched hygiene for critical environments. Paired with the Scott Control Hygienic Bathroom Tissue Dispenser (sold separately), this fully enclosed, bathroom tissue system reduces the spread of germs through hygienic dispensing where you only touch the tissue you take. Two-ply bathroom tissue is extra soft for enhanced comfort. It is EcoLogo and FSC certified, and meets EPA guidelines for minimum post-consumer waste content.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMA Dumpster Fresh, Floral, 32 oz Spray Bottle, PK4 (94266359)
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- WD-40 11OZ WD40 Cont Cleaner (300554)
- SCOTT 2-Ply White Individually Wrapped Standard Rolls Bulk Toilet Paper , 550-Sheets/Roll, 80PK (04460)
- SCOTT Standard, 550 Sheets, White (4460)
- SCOTT Coreless, 1000 Sheets, White, 36 PK (TTCL2BT)
- SCOTT Scott Bathroom Tissue White 1000 Fsc Mix Sgsna-Coc-005460, PK48 (10183)
- SCOTT Jumbo, Continuous Sheets, White, 6 PK (7827)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- Scott Toilet Paper