Shop All Toilet Paper
Scott
Bathroom Tissue, White, 12 PK
Mfr # KCC67805
Zoro # G301839757
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Sheet Size 3.55" x 1000 ft
- Color White
- Features Strong; Absorbent; Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # KCC67805
- Zoro # G301839757
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.55" x 1000 ft |
Details
Item | 100% Recycled Fiber High-Capacity Jumbo Roll Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Features | Strong; Absorbent; Eco-friendly |
Description
Scott Essential Jumbo Roll Bathroom Tissue provides the ideal blend of quality, value and reliability. This two-ply bathroom tissue offers 1,000' per nonperforated roll for a high-capacity solution to reduce the risk of runouts. It is EcoLogo and FSC certified, and meets EPA guidelines for minimum post-consumer waste content.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Citrus (910601-Q6)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00 (FGD21206GR00)
- PORTER-CABLE Wet/Dry Ash Vacuum, 4 gal., 4 HP, 1-1/4" Hose Dia., Cartridge Filter (PCX18184)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- SCOTT Bathroom Tissue, White, 12 PK (KCC10060)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- SCOTT Comfort Plus, Standard, 231 Sheets, White, 48 PK (47618)
- SCOTT Coreless, 1000 Sheets, White, 36 PK (TTCL2BT)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 4 in. (10183)
- Scott Toilet Paper