Shop All Toilet Paper
Scott
Bathroom Tissue, White, 12 PK
Mfr # KCC10060
Zoro # G007198547
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 3.70" x 4.10"
- Color White
- Features Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # KCC10060
- Zoro # G007198547
- UPC # 54000100604
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.70" x 4.10" |
Details
Item | 1000 1-ply 12Roll Bath Tissue |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Absorbent |
Description
Singleply bathroom tissue features a quickdissolving design that breaks up four times faster than the average bathroom tissue for a kinder solution to your plumbing and septic systems Absorbent material provides reliable performance to prevent wasteful use 1,000 sheets in every roll reduce frequent roll changes and provides more value Bathroom tissue is perfect for use in hightraffic areas, office buildings, public facilities, schools and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- KARI-OUT Fresh Nap Moist Towelettes, Individually Wrapped, 7 x 5, Citrus Scent, 1000PK (6700305)
- DQB 4-3/4 in. W Wood Handle Hand and Nail Brush (08327)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- SCOTT Bathroom Tissue, White, 12 PK (KCC67805)
- SCOTT Carton, 2 Ply, 506 Sheets, White, 80 PK (13217)
- SCOTT Toilet Paper 1 Rolls 1000 sheet 104.8 sq ft (39327)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 6 Rolls 328 sheet 11356 ft. (94429)
- Scott Toilet Paper