Shop All Dispenser Body Wash and Shampoo
This Product is Discontinued
Scott
Antimicrobial Foam Skin Cleanser, Unscented, 1000mL Refill, PK3 (Discontinued)
Mfr # 49149
Zoro # G4600572
This Product is Discontinued
Key Features
- Size 1,000 mL
- Fragrance Unscented
- Color White
- Application Hand
- Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 49149
- Zoro # G4600572
- UPC # 10036000491491
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1,000 mL |
Details
Fragrance | Unscented |
Color | White |
Application | Hand |
Form | Foam |
Package Type | Refill |
Description
ScottĀ® Control Antimicrobial Foam Skin Cleanser , Unscented, 1000mL Refill, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.