Shop All Disinfectants and Sanitizers
Scott
24 Hour Sanitizing Wipes, Canister, Fresh, White, 6 PK
Mfr # KCC53609
Zoro # G104653703
product price: $76.89
/pk 6, $12.82/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Fresh
- Color White
- Features Bleach-free
- Effective to Remove Bacteria Remover; Germs Remover; Virus Remover; Fungi Remover; Grease Remover; Dirt Remover; Grime Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC53609
- Zoro # G104653703
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Fresh |
Color | White |
Item | 24 Hour Sanitizing Wipes |
Features | Bleach-free |
Effective to Remove | Bacteria Remover; Germs Remover; Virus Remover; Fungi Remover; Grease Remover; Dirt Remover; Grime Remover |
Type | Disinfectant Wipe |
Application | Surface |
Wipes per Container | 75 |
Description
While most surface disinfectants work for the moment, these innovative sanitizing wipes kill 99.9 percent of bacteria for 24 hours even after multiple touches that can introduce new germs. Patent-pending formula also eliminates 99.9 percent of cold and flu viruses and kills a broad spectrum of bacteria, viruses and fungi. Not only do Scott 24-Hour Sanitizing Wipes protect surfaces from germs between easy daily cleaning, they also cut through common grease, dirt and grime. Bleach-free design does not require rinsing. Wipes contain a light, fresh fragrance and are not harmful to most surfaces and leave a light, fresh fragrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Recycled Fibers Disinfecting Wipes 80 pk, 80PK (R53380)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- TOTAL SOLUTIONS 1 gal. 4 PK (1735041)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall, 12 PK (19200-79326)
- ODOBAN Eucalyptus Scent Disinfectant Fabric & Air Freshener 14 oz (910001-14A6)
- CLIPPERCIDE Disinfecting Spray, for Grooming Clippers, 15oz (24482)
- Scott Disinfectants and Sanitizers