Shop All Disinfectants and Sanitizers
Scott
24 Hour Sanitizing Wipes, 4.33" W x 7.87" L Softpack, Fresh, White, 50 PK
Mfr # KCC41526
Zoro # G504653730
product price: $74.49
/pk 50, $1.49/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Softpack
- Size 4.33" W x 7.87" L
- Fragrance Fresh
- Color White
- Wipes per Container 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC41526
- Zoro # G504653730
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 4.33" W x 7.87" L |
Details
Container Type | Softpack |
Fragrance | Fresh |
Color | White |
Item | 24 Hour Sanitizing Wipes |
Wipes per Container | 10 |
Cleaner Form | Wipe |
Application | Surface |
Effective to Remove | Bacteria Remover; Germs Remover; Virus Remover; Fungi Remover; Grease Remover; Dirt Remover; Grime Remover |
Features | Bleach-free; Antibacterial; Rinse-free |
Type | Disinfectant Wipe |
Description
While most surface disinfectants work for the moment, these innovative sanitizing wipes kill 99.9 percent of bacteria for 24 hours even after multiple touches that can introduce new germs. Patent-pending formula also eliminates 99.9 percent of cold and flu viruses and kills a broad spectrum of bacteria, viruses and fungi. Not only do Scott 24-Hour Sanitizing Wipes protect surfaces from germs between easy daily cleaning, they also cut through common grease, dirt and grime. Bleach-free design does not require rinsing. Wipes contain a light, fresh fragrance and are not harmful to most surfaces and leave a light, fresh fragrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900090)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- LYSOL Cleaners & Detergents, Spray Bottle, Lemon Breeze®, 12 PK (19200-75352)
- MCKESSON PRO-TECH Surface Disinfectant Cleaner Alcohol-Based Liquid, Floral, 1 gal (53-28561)
- EASY PAKS Cleaners & Detergents, Packets, Lemon, Green, 180 PK (5412135)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- CLOROX Cleaners & Detergents, Spray Bottle, Original (CLO31221)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- Scott Disinfectants and Sanitizers