Shop All Toilet Paper
This Product is Discontinued
Scott
2 Ply Ply, White, 4 PK (Discontinued)
Mfr # 49156
Zoro # G4072109
This Product is Discontinued
Key Features
- Roll Type Jumbo
- Roll Length 1000 ft.
- Sheets per Roll Continuous Roll
- Uses Dispenser Mfr. No. 49145
- Sheet Size 3.55" x 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 49156
- Zoro # G4072109
- UPC # 10036000491569
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft. |
Sheet Size | 3.55" x 1000 ft. |
Details
Item | Toilet Paper |
Roll Type | Jumbo |
Sheets per Roll | Continuous Roll |
Uses Dispenser | Mfr. No. 49145 |
Color | White |
Ply | 2 Ply |
Description
ScottĀ® Essential 100% Recycled Fiber JRT Bathroom Tissue, Septic Safe, 2-Ply, White, 1000 ft, 4 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.