Shop All Toilet Paper
This Product is Discontinued
Scott
2 Ply Ply, White, 20 PK (Discontinued)
Mfr # 49182
Zoro # G4074251
This Product is Discontinued
Key Features
- Roll Type Standard
- Sheets per Roll 550 Sheets
- Color White
- Sheet Size 4.1" x 4"
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 49182
- Zoro # G4074251
- UPC # 10036000491828
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.1" x 4" |
Details
Item | Toilet Paper |
Roll Type | Standard |
Sheets per Roll | 550 Sheets |
Color | White |
Ply | 2 Ply |
Description
ScottĀ® Essential Standard Roll Bathroom Tissue, Small Business, Septic Safe, 2-Ply, White, 550 Sheets/Roll, 20 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.