Shop All Toilet Paper
Scott
2 Ply, 12/Carton Sheets, White, 12 PK
Mfr # 7805
Zoro # G7515465
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Length 1,000 ft
- Number of Sheets 12/Carton
- Standards EcoLogo Certified
- Length 1,000 ft
- Width 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 7805
- Zoro # G7515465
- UPC # 10036000078050
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1,000 ft |
Length | 1,000 ft |
Width | 3.55 in |
Outside Diameter | 8.9" |
Sheet Width | 3.55" |
Details
Item | Tissues |
Number of Sheets | 12/Carton |
Standards | EcoLogo Certified |
Weight | 24 lbs |
Color | White |
Features | 8.9" Diameter |
Ply | 2 |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Scott® Essential JRT Bathroom Tissue, Septic Safe, 2-Ply, White, 1000 ft, 12 Rolls/Carton
- •Non-perforated, jumbo roll toilet paper is efficient for businesses.
- •Compatible with all universal JRT toilet tissue dispensers.
- •Reduces run-outs and refills.
- •Meets EPA minimum standards for post-consumer recycled content.
- •Comes in small cases - perfect for small business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- LIBMAN COMMERCIAL Dish Wand Refill Head, Gentle Touch, PK6 (1131)
- PROTEAM ProBlade Carpet Floor Tool (107527)
- SCOTT Essential, Standard, 1210 Sheets, White, 80 PK (5102)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- SCOTT Coreless, 1000 Sheets, White, 36 PK (TTCL2BT)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- SCOTT Tissues, 12 PK (7005)
- SCOTT Scott Bathroom Tissue White 1000 Fsc Mix Sgsna-Coc-005460, PK48 (10183)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- Scott Toilet Paper