Shop All Disposable Napkins
Scott
1/4-Fold Dinner Napkins, 1-Ply, 16 3/4 x 17, White, PK4000
Mfr # KCC 98171
Zoro # G4585425
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dinner
- Napkin Style Dinner
- Length 17"
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # KCC 98171
- Zoro # G4585425
- UPC # 10036000981718
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 17" |
Width | 16.75" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Ply | 1 |
Pack Count | 250 |
Material | Paper |
Description
Scott® 1/4-Fold Dinner Napkins, 1-Ply, 16 3/4 x 17, White, 250/Pack, 16/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Hinge Set For - Part# Gla06006207 (GLA06006207)
- RUBBERMAID COMMERCIAL Utility Scoops, Dishwasher-safe, 64 oz, 6PK, White (RCP288500WHCT)
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- GIANT SNACK Giants Original Roasted & Salted Seeds 5.75 oz., PK12 (33365)
- SCOTT MegaCartridge Napkins, 1-Ply, 8 2/5 x 6 1/2, White, PK5250, 5250PK (98908)
- SCOTT Napkin, 1/8Fld Dinner, 15x17, PK3000 (KCC 98200)
- SCOTT Napkin, Tl-Fld Disp, 7x15.5, PK10000 (KCC 98710)
- SCOTT Full Fold Dispenser Napkins, 1-Ply, 13 x 12, White, PK6000 (98740)
- GENUINE JOE Quad-Fold Sqr Beverage Na, PKins, PK4000 (GJO11252)
- CREATIVE CONVERTING 95177 Hot Magenta Pink 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTRS)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- Scott Disposable Napkins