Shop All Paper Towels
Scott
Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK
Mfr # 43959
Zoro # G7569749
product price: $97.79
/pk 6, $16.30/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Product Series Scott Pro
- Sheet Width 7 1/2 in
- Sheet Length 900 ft
- Roll Dia. 7.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 43959
- Zoro # G7569749
- UPC # 10036000439592
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7 1/2 in |
Sheet Length | 900 ft |
Roll Dia. | 7.8" |
Roll Length | 900 ft |
Core Dia. | 1.75" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Mocha |
Product Series | Scott Pro |
Number of Sheets | Continuous Roll |
Ply | 1 |
Application | General Purpose |
Material | UTCAD |
Uses Dispenser | Scott® 35608, 34354, 34351, 35609, 34349, 34348, 35612, 34347, 34346; ICON™ Automatic Roll Towel Dispenser |
Standards | EcoLogo Certified; Meets EPA standards |
Container Type | Roll |
Compatible Mfg. Model Number | 35608, 34354, 34351, 35609, 34349, 34348, 35612, 34347, 34346 |
Dirt Types | Dirt; Dust; Grime |
Description
Scott® Pro Hard Roll Paper Towels with Absorbency Pockets, for Scott Pro Dispenser, Blue Core Only, 900 ft Roll, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- PORTASAFE 45 gal Trash Bags, 40 in x 50 in, Extra Heavy-Duty, 19 micron, Clear, 150 PK (SL50HCC-CL4)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01960)
- SCOTT Scott Multifold Paper Towels, 1 Ply, 250 Sheets, 9.4", White, 3000 PK (03650)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- Scott Paper Towels