Shop All Refrigerators
Scotsman
Water Filter System Prefilter
Mfr # SC20-A
Zoro # G5296672
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Width (In.) 5
- Construction Material Plastic/Fiber
- Height (In.) 5
- Depth (In.) 20
Product Information
- Brand Scotsman
- MFR # SC20-A
- Zoro # G5296672
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Height | 26 in |
Width (In.) | 5 |
Height (In.) | 5 |
Depth (In.) | 20 |
Overall Length | 6 in |
Outside Diameter | 6 in |
Details
Construction Material | Plastic/Fiber |
Made Of | Plastic/Fiber |
For Use With | Ice Makers |
Item | Filter Cartridge |
Agency Compliance | NSF |
Standards | cULus, ISO 9001:2015, NSF |
Minimum Temperature | 40 Degrees F |
Maximum Temperature | 100 Degrees F |
Reduces | Dirt, Sediment |
Minimum Pressure | 20 psi |
Maximum Pressure | 80 psi |
Series | SC |
Description
Filter Cartridge, Reduces Dirt, Sediment, Outside Diameter 6 in, Overall Height 26 in, For Use With Ice Makers, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Overall Length 6 in, Series SC, Standards cULus, ISO 9001:2015, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE R8E-R10E Lid (59320)
- BUNN Control, Liquid Level, 1 Sec For Bunn - Part# Bu7074-1026 (BU7074-1026)
- WHIRLPOOL Icemaker (4317943)
- FAGOR COMMERCIAL Bat.Afp700 5T4R330A4S Painted (12189576)
- SCOTSMAN Water Filter System Prefilter (SC10-A)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- SCOTSMAN Prefilter Replacement (SC10RC)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- DANBY Compact Fridge, 1 cu ft, Black, Mini (DAR010A1BDB)
- KOOLMORE Three Door Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-3DSL-BK)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- Scotsman Refrigerators