Shop All Refrigerators
Scotsman
Water Filter System Prefilter
Mfr # SC10-A
Zoro # G5145761
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Type 3/4 FNPT x 3/4 FNPT Connection
- Made Of Plastic/Fiber
- Depth (In.) 12
- Construction Material Plastic/Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # SC10-A
- Zoro # G5145761
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Height | 17 in |
Depth (In.) | 12 |
Height (In.) | 5 |
Width (In.) | 5 |
Outside Diameter | 6 in |
Overall Length | 6 in |
Details
Type | 3/4 FNPT x 3/4 FNPT Connection |
Made Of | Plastic/Fiber |
Construction Material | Plastic/Fiber |
For Use With | Ice Makers |
Item | Filter Cartridge |
Agency Compliance | NSF |
Standards | cULus, ISO 9001:2015, NSF |
Minimum Pressure | 20 psi |
Minimum Temperature | 40 Degrees F |
Maximum Temperature | 100 Degrees F |
Reduces | Dirt, Sediment |
Series | SC |
Maximum Pressure | 80 psi |
Description
Filter Cartridge, Reduces Dirt, Sediment, Outside Diameter 6 in, Overall Height 17 in, For Use With Ice Makers, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Overall Length 6 in, Series SC, Standards cULus, ISO 9001:2015, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- RINNAI Combustion Fan Kit (104000248)
- SNAK CLUB Century Snacks Premium Pack Salted Peanuts 7.5 oz., PK6 (1721146)
- TROPICANA Orange Juice Orange 10 oz., PK24 (30107)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- SCOTSMAN Prefilter Replacement (SC10RC)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Section, 18.97 cu. Ft, 67" W (UCR67AHC)
- KOOLMORE 54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft (RIR-2D-SS)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- DANBY Apartment Size Fridge, 18.1 cu ft, Silver (DFF180E2SSDB)
- Scotsman Refrigerators