Shop All Ice and Beverage Machine Parts
Scotsman
Tube End Kit
Mfr # KTE4
Zoro # G6569096
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Made Of Copper/Brass
- Width (In.) 4
- Depth (In.) 4
- Height (In.) 4
- Construction Material Copper/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # KTE4
- Zoro # G6569096
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Width (In.) | 4 |
Depth (In.) | 4 |
Height (In.) | 4 |
Details
Item | Tube End Kit |
Made Of | Copper/Brass |
Construction Material | Copper/Brass |
For Use With | RTE Line set |
Description
Tube End Kit, For Use With RTE Line set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- BROAN Motor (99080273)
- SCOTSMAN Gearmotor Capacitor, For 56FK09 (12-3083-24)
- SCOTSMAN Bin Top Kit (KBT29)
- SCOTSMAN Dispenser Chute Holder (02-4800-21)
- SCOTSMAN Rotation Sensor, For 56FK08, Fits Scotsman (12-3089-01)
- SCOTSMAN Evaporator, For 56FJ97, Fits Scotsman (02-4758-21)
- SCOTSMAN Baffle, 48" (A38913-001)
- FOLLETT ICE Drive Chain 25/50/1 (PD502691)
- Scotsman Ice and Beverage Machine Parts