Shop All Ice and Beverage Machine Parts
Scotsman
Tape Sealer
Mfr # KSEALER
Zoro # G6858372
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Depth (In.) 4
- For Use With Bins
- Height (In.) 1
- Accessory Type Tape Sealer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # KSEALER
- Zoro # G6858372
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Width (In.) | 4 |
Depth (In.) | 4 |
Height (In.) | 1 |
Details
Item | Tape Sealer |
For Use With | Bins |
Accessory Type | Tape Sealer |
Compatible with Manufacturer Model Number | BGS10 |
Compatible with Manufacturer Part Number | BGS10 |
Compatible with Manufacturer Model Number [NEW] | BGS10 |
Compatible Manufacturer Part Number | BGS10 |
Compatible Manufacturer Model Number | BGS10 |
For Use with Mfr. Model Number | BGS10 |
For Use With Mfr. Model Number | BGS10 |
Description
Tape Sealer, Compatible with Manufacturer Model Number BGS10, For Use With Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (6379861)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- LAMBRO INDUSTRIES 10 in. Aluminum Wall Cap (587)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2035-0400-2025)
- SCOTSMAN Ice Sensor Cover, For 56FJ87 (02-4825-11)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- SCOTSMAN Sensor Holder, For 56FJ94, Fits Scotsman (02-4825-03)
- SCOTSMAN Evaporator Fan Motor, For 56FK13 (EM01-01)
- SCOTSMAN Gearmotor Complete, For 56FK10 (12-3083-21)
- SCOTSMAN Controller, For 56FK11, Fits Scotsman (11-0612-51)
- HOSHIZAKI Control Board (2A1410-02)
- Scotsman Ice and Beverage Machine Parts