Shop All Ice and Beverage Machine Parts
Scotsman
Tape Roll
Mfr # KTAPE
Zoro # G6544237
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bins
- Type 180 ft.
- Made Of Plastic
- Height (In.) 3
- Depth (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # KTAPE
- Zoro # G6544237
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Height (In.) | 3 |
Depth (In.) | 4 |
Width (In.) | 4 |
Details
Item | Tape Roll |
For Use With | Bins |
Type | 180 ft. |
Made Of | Plastic |
Construction Material | Plastic |
Accessory Type | Tape Roll |
Features | 180 ft of Tape |
Compatible with Manufacturer Model Number | BGS10 |
Compatible Manufacturer Part Number | BGS10 |
Compatible with Manufacturer Model Number [NEW] | BGS10 |
Compatible with Manufacturer Part Number | BGS10 |
Compatible Manufacturer Model Number | BGS10 |
For Use with Mfr. Model Number | BGS10 |
For Use With Mfr. Model Number | BGS10 |
Description
Tape Roll, Compatible with Manufacturer Model Number BGS10, Features 180 ft of Tape, For Use With Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Alder (01992210AL1)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- POWERS Hi-Temp No. 6 Diaphragm, PK5 (333-572)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- SCOTSMAN Dispenser Chute Holder (02-4800-21)
- SCOTSMAN Gearmotor Complete, For 56FK10 (12-3083-21)
- SCOTSMAN Grill, For 56FJ91, Fits Scotsman (02-4778-01)
- SCOTSMAN Ice Bagger (BGS10)
- SCOTSMAN Baffle, 48" (A38913-001)
- HOSHIZAKI Water Valve (4A2772-01)
- Scotsman Ice and Beverage Machine Parts