Shop All Refrigerators
Scotsman
Stainless Steel Scoop Holder
Mfr # KHOLDER
Zoro # G5145752
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Made Of Stainless Steel
- Width (In.) 5
- Depth (In.) 4
- Construction Material Stainless Steel
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # KHOLDER
- Zoro # G5145752
- Country of Origin United States
- Category Refrigerators
Dimensions
Width (In.) | 5 |
Depth (In.) | 4 |
Height (In.) | 8 |
Details
Made Of | Stainless Steel |
Item | Stainless Steel Scoop Holder |
Construction Material | Stainless Steel |
Accessory Type | Stainless Steel Scoop Holder |
Material | Stainless Steel |
Description
Stainless Steel Scoop Holder, Material Stainless Steel, Overall Height 13 1/4 in, Overall Width 5 7/8 in, Overall Depth 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Orifice (261224)
- HANDI-FOIL Handi-Foil 6" Plastic Square Deep Container, PK500 (6061D-500)
- SAUER Sauer Tartar Sauce 1 oz. Cup, PK100 (06386)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331)
- SCOTSMAN Water Filter System Prefilter (SC10-A)
- SCOTSMAN Prefilter Replacement (SC10RC)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- INTIRION Microfridge Refrigerator/Freezer, 3.1 CF, Manual Defrost, ESR, Black (3.1MF7R)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- Scotsman Refrigerators