Shop All Refrigerators
Scotsman
Prefilter Replacement
Mfr # SC10RC
Zoro # G5145786
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- For Use With Mfr. No. SC10-A
- Width (In.) 3
- Construction Material Fiber
- Made Of Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # SC10RC
- Zoro # G5145786
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Height | 17 in |
Width (In.) | 3 |
Height (In.) | 3 |
Depth (In.) | 12 |
Overall Length | 6 in |
Outside Diameter | 6 in |
Diameter | 6 in |
Details
For Use With | Mfr. No. SC10-A |
Construction Material | Fiber |
Made Of | Fiber |
Item | Filter Cartridge |
Agency Compliance | NSF |
Standards | cULus, ISO 9001:2015, NSF |
Series | SC |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | SC10-A |
Minimum Pressure | 20 psi |
Minimum Temperature | 40 Degrees F |
Reduces | Dirt, Sediment |
Maximum Pressure | 80 psi |
Description
Filter Cartridge, Reduces Dirt, Sediment, Outside Diameter 6 in, Overall Height 17 in, For Use With Mfr. No. SC10-A, Compatible Mfr. Model Number SC10-A, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Overall Length 6 in, Series SC, Standards cULus, ISO 9001:2015, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- LANCER NOZZLE ASSEMBLY, FCOJ (54-0414-SP)
- FANCY FARMS Popcorn Miniature Maxi Kit 16 oz., PK24 (4050-13)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- SCOTSMAN Water Filter System Prefilter (SC10-A)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC121WSS)
- WHYNTER 46 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-462DZ)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- Scotsman Refrigerators