Shop All Ice Makers
Scotsman
MC0830MA-32 Prodigy Elite Series 30'' Air Cooled Medium Cube Ice Machine - 905 lb. 208/230V
Mfr # 720MC0830MA2
Zoro # G211124653
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$9,335.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # 720MC0830MA2
- Zoro # G211124653
- Country of Origin United States
- Category Ice Makers
Description
Create a reliable ice system in your establishment with this Scotsman MC0830MA-32 Prodigy Elite Series 30'' air cooled medium cube ice machine. Capable of producing up to 905 lb. of 7/8'' x 7/8'' x 7/8'' medium-sized ice per day this ice machine is designed with intelligent sensor technology to maximize efficiency and lower operating costs. For ease of use it comes equipped with an AutoAlert panel that displays the machine status through an indicator light that is easily visible from across the room. This light will signal your staff when it is time to descale and sanitize taking the guesswork out of maintenance. Plus the patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup for a longer time between cleanings.**This ice machine connects with the ICELINQ mobile app via Bluetooth. ICELINQ allows you to easily adjust the settings of your ice machine and it provides real-time diagnostics and guided cleanings to simplify the user experience. Additionally this unit can be put on Preservation Mode which will maximize uptime and notify staff of any potential issues. To save time and money this unit allows one-touch cleaning. For further convenience the removable filter is located on the front making this unit perfect for tight spaces.**Designed for energy efficiency this model consumes 4.99 kWh of energy per 100 lb. of ice produced. For the utmost convenience this unit also includes an industry-exclusive QR code that instantly connects users to warranty and service information. The refrigeration system utilizes R-404A refrigerant and requires a 208-230V electrical connection for operation.**Overall Dimensions:*Width: 30''*Depth: 24''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- LANCER Bib Pump Flojet No Fittings (T5000-192)
- STAR Rod/Plunger 7 (2I-Y9636)
- MRS. WAGES Fresh Fruit Preserver 6 oz (W589-H5425)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- SCOTSMAN 22 in W X 53 in H X 33 in D Ice Dispenser (HD22B-1)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- Scotsman Ice Makers