Shop All Ice Makers
Scotsman
Ice Maker, Nugget Cube, 600 lb per Day
Mfr # NS0622A-1
Zoro # G607877538
product price: $5,955.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,955.99
Free 30-Day Returns
Key Features
- Ice Production per Day 600 lb
- Cube Type Nugget
- Voltage 115V
- Water Supply Connection Type 3/8 in Flare; 3/8 in FPT
- Overall Width 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # NS0622A-1
- Zoro # G607877538
- UPC # 840315401679
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width | 22 7/8 in |
Overall Height | 23 in |
Overall Depth | 24 in |
Water Inlet Connection Size | 3/8 in |
Details
Ice Production per Day | 600 lb |
Cube Type | Nugget |
Voltage | 115V |
Water Supply Connection Type | 3/8 in Flare; 3/8 in FPT |
Item | Ice Maker |
Features | AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Softer, Original Chewable Nugget Ice and Harder, H Nugget Ice, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History |
Standards | AHRI, CUL, ISO, NSF |
Condenser Cooling | Air |
Refrigerant Type | R-404a |
Power Source | Electric |
Maximum Water Pressure | 80 psi |
Exterior Material | Stainless Steel |
Frequency | 60 Hz |
Drain Type | 1/2 in FPT; 3/2 in FPT |
Minimum Water Pressure | 20 psi |
Current | 25 A |
Antimicrobial | Yes |
Ice Production per Day Range | 201 to 600 lb |
Energy Star Compliant | No |
Description
Ice Maker, Ice Production per Day 600 lb, Cube Type Nugget, Overall Height 23 in, Overall Width 22 7/8 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Condenser Cooling Air, Water Supply Connection Type 3/8 in Flare; 3/8 in FPT, Refrigerant Type R-404a, Current 25 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Coffee Packet, Orig Roast, Regular, PK42 (4300086615)
- RSVP INTERNATIONAL Salt Server With Spoon (ALTN)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- GENUINE JOE Hot Cup 8 fl oz Assorted Paper, PK50 (10316)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- SCOTSMAN 15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb (CU0415MA-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- Scotsman Ice Makers