Shop All Ice Makers
Scotsman
Ice Maker, Nugget Cube, 1300 lb per Day
Mfr # NS1322A-32
Zoro # G807877567
product price: $10,310.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$10,310.99
Free 30-Day Returns
Key Features
- Ice Production per Day 1,300 lb
- Cube Type Nugget
- Water Supply Connection Type 3/8 in Flare; 3/8 in FPT
- Features AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Softer, Original Chewable Nugget Ice and Harder, H Nugget Ice, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # NS1322A-32
- Zoro # G807877567
- UPC # 840315401785
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Height | 27 in |
Overall Depth | 24 in |
Overall Width | 22 7/8 in |
Water Inlet Connection Size | 3/8 in |
Details
Ice Production per Day | 1,300 lb |
Cube Type | Nugget |
Water Supply Connection Type | 3/8 in Flare; 3/8 in FPT |
Item | Ice Maker |
Features | AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Softer, Original Chewable Nugget Ice and Harder, H Nugget Ice, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History |
Condenser Cooling | Air |
Voltage | 208 to 230V |
Standards | AHRI, CUL, ISO, NSF |
Antimicrobial | Yes |
Maximum Water Pressure | 80 psi |
Exterior Material | Stainless Steel |
Current | 30 A |
Frequency | 60 Hz |
Refrigerant Type | R-404a |
Power Source | Electric |
Minimum Water Pressure | 20 psi |
Drain Type | 1/2 in FPT; 3/2 in FPT |
Energy Star Compliant | No |
Description
Ice Maker, Ice Production per Day 1,300 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 22 7/8 in, Overall Depth 24 in, Voltage 208 to 230V, Antimicrobial Yes, Energy Star Compliant No, Condenser Cooling Air, Water Supply Connection Type 3/8 in Flare; 3/8 in FPT, Refrigerant Type R-404a, Current 30 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Heating Element - 208V/1100W (RP ELM1172B)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 10.97 oz. Canister, PK12 (00050000558827)
- AMERICAN RANGE Thermostat (R10106)
- ALLPOINTS Allpoints 8011728 Flame Sensor (8011728)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 310 lb (CU3030SW-1)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID540W-1)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- SCOTSMAN 20 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 100 lb (CU0920MA-1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- Scotsman Ice Makers