Shop All Filtration Systems
Scotsman
Ice Machine System, 5.01 gpm
Mfr # SSM3-P
Zoro # G7214557
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.5
- Flow Rate 5 gpm
- Max. Pressure 80 psi
- Overall Height 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # SSM3-P
- Zoro # G7214557
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 29 1/4 in |
Overall Width | 21 in |
Overall Depth | 5 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Height | 29 1/4 in |
Width | 21 in |
Depth | 5 1/2 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Dirt, Micron Rating 0.5 micron, Overall Height 29 1/4 in, Width 21 in, Service Life 36,000 gal, Flow Rate 5 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 5 1/2 in, Filter Media EPA-Registered Antimicrobial, Housing Material Aluminum, Includes Gauge Yes, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In (8290A386)
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- SCOTSMAN Ice Machine System, 2.1 gpm (AP1-P)
- SCOTSMAN Ice Machine System, 6.3 gpm (AP3-P)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- PENTAIR/OMNIFILTER 1" Inlet Whole House Water Filtration System (BF7-S-S18)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- ISPRING 100GPD Under Sink 7Stage RO System (RCC1UP-AK)
- Scotsman Filtration Systems