Shop All Filter Housings
Scotsman
Ice Machine System, 4.2 gpm
Mfr # AP2-P
Zoro # G7614835
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Flow Rate 4.2 gpm
- Overall Height 25 1/4 in
- With Gauge/Without Gauge With Gauge
- Min. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotsman
- MFR # AP2-P
- Zoro # G7614835
- UPC # 400011631598
- Country of Origin United States
- Category Filter Housings
Dimensions
Overall Height | 25 1/4 in |
Overall Width | 16 19/32 in |
Overall Depth | 5 1/2 in |
Height | 25 1/4 in |
Width | 16 5/8 in |
Depth | 5 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Water Filter System, Reduces Dirt, Rust, Micron Rating 10 micron, Overall Height 25 1/4 in, Width 16 5/8 in, Service Life 18,000 gal, Flow Rate 4.2 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 5 1/2 in, Filter Media EPA-Registered Antimicrobial, Housing Material Aluminum, Includes Gauge Yes, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- DELTA Delta O-Ring, Kitchen (RP20049)
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- BANJO 20 Mesh Screen (LS220)
- PENTAIR/PENTEK Filter Housing, 20 In., 9-4/5 In W, 316L SS (ESC7202NB6L10-75)
- PARKER Pleated Cartridge, 20 Mic (FP310-20)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- FULFLO Cartridge Filter Vessel, 140 gpm, 150 psi (EHG07Q2T)
- Scotsman Filter Housings