Shop All Food Service Appliance Parts
Scotsman
Ice Machine Stand Kit
Mfr # HST21-A
Zoro # G7503596
product price: $826.00
/ea
Free Shipping & Returns
$826.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HID540, Mfr. No. HID525
- Made Of Stainless Steel
- Depth (In.) 23
- Includes 6" Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # HST21-A
- Zoro # G7503596
- UPC # 400011842727
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Depth (In.) | 23 |
Height (In.) | 30 |
Width (In.) | 27 |
Overall Depth | 23 3/4 in |
Overall Width | 21 1/2 in |
Overall Height | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ice Machine Stand Kit |
For Use With | HID540, Mfr. No. HID525 |
Made Of | Stainless Steel |
Includes | 6" Legs |
Construction Material | Stainless Steel |
Accessory Type | Ice Machine Stand Kit |
Compatible with Manufacturer Model Number | HID525, HID540 |
Compatible Manufacturer Part Number | HID525, HID540 |
Compatible with Manufacturer Part Number | HID525, HID540 |
Compatible with Manufacturer Model Number [NEW] | HID525, HID540 |
Compatible Manufacturer Model Number | HID525, HID540 |
For Use with Mfr. Model Number | HID525, HID540 |
For Use With Mfr. Model Number | HID525, HID540 |
Description
Ice Machine Stand Kit, Compatible with Manufacturer Model Number HID525, HID540, Overall Height 32 in, Overall Width 21 1/2 in, Overall Depth 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Eucalyptus Paper Plates, 9", 96PK (346143)
- JACKSON Hose, Booster Tank Discharge A (5700-002-45-58)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (19693)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2-30-043 (HT2-30-043)
- SCOTSMAN O RING (13-0617-01)
- SCOTSMAN Reservoir Valve (02-3266-02)
- SCOTSMAN Timer (12-1980-21)
- SCOTSMAN Water Pump (12-2586-27)
- SCOTSMAN Harvest Assist Kit (12306021)
- SCOTSMAN Trim Bottom Front 22In (02-4820-02)
- FOLLETT Valve, 240V Horton S30 (01107515)
- Scotsman Food Service Appliance Parts