Shop All AC & Refrigeration Accessories
Scotsman
Ice Machine Cleaner, 16 oz., Clear, PK12
Mfr # 19-0653-12
Zoro # G5151334
product price: $325.99
/pk 12, $27.17/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- For Use With Scotsman Ice Makers
- Color Clear
- Application Ice Machines
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # 19-0653-12
- Zoro # G5151334
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 16 oz |
Details
Item | Ice Machine Cleaner |
For Use With | Scotsman Ice Makers |
Color | Clear |
Application | Ice Machines |
Form | Liquid |
Nickel Safe | Yes |
Food Grade | No |
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machines, Nickel Safe Yes, Size 16 oz, Color Clear, Food Grade No, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- SCOTSMAN Prefilter Replacement (SC20RC20)
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- FJC Refrigerant Tank Adapter (6015)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B6)
- NU-CALGON Refrigeration Flush Solvent Kit, Clear (4300-38)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- Scotsman AC & Refrigeration Accessories