Shop All Ice and Beverage Machine Parts
Scotsman
Ice Bags, 8 lb. Capacity
Mfr # KBAG
Zoro # G6807385
product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BGS10
- Made Of Plastic
- Type 8 lb. Capacity
- Includes 1000 Bags
- Width (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # KBAG
- Zoro # G6807385
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Width (In.) | 11 |
Depth (In.) | 6 |
Height (In.) | 19 |
Details
Item | Ice Bag |
For Use With | Mfr. No. BGS10 |
Made Of | Plastic |
Type | 8 lb. Capacity |
Includes | 1000 Bags |
Construction Material | Plastic |
Accessory Type | Ice Bags |
Capacity | 8 lb |
Color | Clear |
Recyclable | No |
Capacity in Pounds | 8 lb |
Freezer Safe | Yes |
Wicketed | No |
Description
Ice Bag, Capacity 8 lb, Color Clear, Recyclable No, Standards Not Applicable, Wicketed No, Bag Features Standard, Freezer Safe Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366390)
- SOLER & PALAU Inline Centrifugal Duct Fan, 6 In. Dia. (PV-150X)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- ESSICK AIR Humidifier Wick Filter (1045)
- SCOTSMAN Drive Motor, For 56FK03, Fits Scotsman (12-3084-01)
- SCOTSMAN Sensor Holder, For 56FJ94, Fits Scotsman (02-4825-03)
- SCOTSMAN Baffle, 48" (A38913-001)
- SCOTSMAN Air Filter, For 56FJ95, Fits Scotsman (02-4762-01)
- SCOTSMAN Water Solenoid, For 56FK07, Fits Scotsman (12-3088-01)
- SCOTSMAN Gearmotor Capacitor, For 56FK09 (12-3083-24)
- LG COMMERCIAL Water Filter Assembly (5231JA2006F)
- Scotsman Ice and Beverage Machine Parts