Shop All Ice and Beverage Machine Parts
Scotsman
Ice Bagger
Mfr # BGS10
Zoro # G6434224
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bins
- Made Of Stainless Steel
- Width (In.) 11
- Depth (In.) 20
- Construction Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # BGS10
- Zoro # G6434224
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Width (In.) | 11 |
Depth (In.) | 20 |
Height (In.) | 29 |
Overall Width | 19 1/4 in |
Overall Height | 28 1/2 in |
Overall Depth | 10 3/4 in |
Details
Item | Ice Bagger |
For Use With | Bins |
Made Of | Stainless Steel |
Construction Material | Stainless Steel |
Features | Bag Sealer, Hooks Over an Ice Bin Opening, Right or Left Hand Operation |
Accessory Type | Ice Bagger |
Compatible with Manufacturer Model Number | B222, B330, B530, B842, B948 |
Compatible with Manufacturer Model Number [NEW] | B222, B330, B530, B842, B948 |
Compatible Manufacturer Part Number | B222, B330, B530, B842, B948 |
Compatible with Manufacturer Part Number | B222, B330, B530, B842, B948 |
Compatible Manufacturer Model Number | B222, B330, B530, B842, B948 |
For Use with Mfr. Model Number | B222, B330, B530, B842, B948 |
For Use With Mfr. Model Number | B222, B330, B530, B842, B948 |
Description
Ice Bagger, Compatible with Manufacturer Model Number B222, B330, B530, B842, B948, Overall Height 28 1/2 in, Overall Width 19 1/4 in, Overall Depth 10 3/4 in, Features Bag Sealer, Hooks Over an Ice Bin Opening, Right or Left Hand Operation, For Use With Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- HONEYWELL THERMAL SOLUTIONS R7852B1009 Flame Amplifier, (R7852B1009)
- SCOTSMAN Temp Sensor, For 56FK21, Fits Everest (RS01-00)
- SCOTSMAN Evaporator, For 56FJ97, Fits Scotsman (02-4758-21)
- SCOTSMAN Ice Sweep, For 56FJ98, Fits Scotsman (02-4745-01)
- SCOTSMAN Controller, For 56FK11, Fits Scotsman (11-0612-51)
- SCOTSMAN Rotation Sensor, For 56FK08, Fits Scotsman (12-3089-01)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- MANITOWOC Strainer Bottom (4014883)
- Scotsman Ice and Beverage Machine Parts