Shop All Food Service Appliance Parts
Scotsman
Curtain - 18 In Serv
Mfr # 02-4611-21
Zoro # G7366344
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C0530MR-1A, C0830, C1030, C1448, C1848, C2148, C2648, EH222
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotsman
- MFR # 02-4611-21
- Zoro # G7366344
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Curtain - 18 In Serv |
For Use With | C0530MR-1A, C0830, C1030, C1448, C1848, C2148, C2648, EH222 |
Description
Curtain - 18 In Serv, For Use With Grainger Item Number 36N951, 36N952, 36N953, 36N954, 36N955, 36N956, 36N957, 36N958, For Use With C0530MR-1A, C0830, C1030, C1448, C1848, C2148, C2648, EH222
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, White, PK 36 (R3010WHT)
- RUBBERMAID 4 Qt Clear Plasticpitcher For - Part# 3218 (3218)
- ALLPOINTS Extendable Match Holder (721026)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- SCOTSMAN Evap Coil (A38626-021)
- SCOTSMAN Water Valve (12-2548-01)
- SCOTSMAN Jet Top (2184100)
- SCOTSMAN Transformer (A37231-001)
- SCOTSMAN Timer (12-1980-21)
- SCOTSMAN Drain Assembly (02-4832-01)
- AMERICAN DISH SERVICE Rotor Assembly, Chem. Pump (067-6702)
- Scotsman Food Service Appliance Parts