No Product Image Available

Scotsman

BL1660S 60'' Ice Storage Bin with Stainless Steel Exterior - 1660 lb.


product price: $10,131.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Scotsman BL1660S 60'' ice storage bin to meet all your high-volume ice storage needs! When paired with a compatible ice machine sold separately this bin has the ability to store up to 1660 lb. of ice. The stainless steel exterior is strong and durable so you can count on it to stand up to your commercial environment. The bin also offers a corrosion-resistant liner for sanitary ice storage and has a first in first out setup so you'll always be serving fresh ice to your customers.**To make installation simple this ice storage bin comes with a stainless steel universal adapter plate that allows you to use it with most ice maker setups. It also has a large 82 oz. plastic ice scoop to get you started and includes 6'' adjustable legs so you can make sure the bin is level on uneven floors.**The spring-loaded door allows for quick and easy one-handed access to ice. An included ice shield helps to reduce spills and controls ice flow so your ice system will be as efficient as possible. For your conference center event venue concession business or supermarket use this ice bin to easily store and access large amounts of ice!**Overall Dimensions:*Width: 60''*Depth: 31''*Height: 63 3/8''*Capacity: 1660 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.